Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 1/2 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown
Mfr # 78072775801
Zoro # G4799151
product price: $0.97
/ea
$0.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P80
Product Information
- Brand Zoro Select
- MFR # 78072775801
- Zoro # G4799151
- UPC # 055395546732
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 24 in |
Overall Length | 24 in |
Overall Width | 1/2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Grade | Coarse |
Series | YP0998W |
Color | Brown |
Backing Weight | Y |
Backing Material | Polyester |
Resistance Properties | Fray, Tear |
Belt Joint Type | Butt Joint |
Coating Coverage | Closed |
Bond Type | Resin |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P80, Series YP0998W, Grade Coarse, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Fray, Tear, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3/4" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Fine Grade (44199)
- NYALOX BY DICO Nyalox Wheel Brush, 80 Grit, Gray, 3" (7200015)
- CENTURY DRILL & TOOL Crimped Drill Cup Brush, 1-3/4 in., Fine (76213)
- DIABLO Type 1/41 Metal Cut-Off Disc for X-Lock (DBX060063101F)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Black (78072775829)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P40 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775811)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775804)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775823)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 24 in L, P120 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775821)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775822)
- VSM Abrasive Belt, 80 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 80 Grit, Medium, Aluminum Oxide (133838)
- Zoro Select Coated Sanding Belts