Shop All Coated Sanding Belts
Zoro Select
Sanding Belt, Coated, 1/2 in W, 24 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Brown
Mfr # 78072775800
Zoro # G4432957
product price: $1.35
/ea
$1.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit P60
Product Information
- Brand Zoro Select
- MFR # 78072775800
- Zoro # G4432957
- UPC # 055395546725
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 24 in |
Belt Width x Length | 1/2 in W x 24 in L |
Belt Dimensions | 1/2x24 |
Overall Length | 24 in |
Overall Width | 1/2 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit P60, Series YP0998W, Grade Medium, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Fray, Tear, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel, T1, A36XL, 3"X1/16"X3/8" (655320000)
- SUPERIOR PADS AND ABRASIVES 11 Inch x 17 Inch Polishing Cloth, PK 3 (PT731)
- PFERD 3/8" x 3/8" Mini Mounted Flap Wheel - 1/8" Shank - Aluminum Oxide 120 Grit (45072)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072718715)
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P100 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775806)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 24 in L, P100 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775824)
- ZORO SELECT Sanding Belt, Coated, 3 in W, 21 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (05539554801)
- ZORO SELECT Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P60 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775803)
- ZORO SELECT Sanding Belt, Coated, 4 in W, 36 in L, P40 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775827)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P60 Grit, Medium, Aluminum Oxide, YP0998W, Black (78072775311)
- VSM Abrasive Belt, 80 Grit, SC, 1 x 30", PK10, Coated, 1" W, 30" L, 80 Grit, Medium, Silicon Carbide, Black (200753)
- Zoro Select Coated Sanding Belts