Shop All High Pressure Spray Guns & Wands
Zoro Select
Sandblast Kit, 6500 Max PSI
Mfr # AL-TPS450KIT
Zoro # G1019103
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 7,250 psi
- For Use With Pressure Washers
- Max. Flow 7.6 gpm
- Inlet 1/4 in NPT
- Material Stainless Steel
Product Information
- Brand Zoro Select
- MFR # AL-TPS450KIT
- Zoro # G1019103
- Country of Origin Italy
- Category High Pressure Spray Guns & Wands
Details
Item | Sandblast Kit |
Max. Pressure | 7,250 psi |
For Use With | Pressure Washers |
Max. Flow | 7.6 gpm |
Inlet | 1/4 in NPT |
Material | Stainless Steel |
Includes | (4) 0 .03, 0.04, 0.05, 0.06 Nozzles, 25 ft Sand Hose, 2 Clamps, Sand Probe |
Max. Fluid Temp. | 194 Degrees F |
Description
Sandblast Kit, Max. Pressure 7,250 psi, Max. Flow 7.6 gpm, Inlet 1/4 in NPT, Max. Fluid Temp. 194 Degrees F, Material Stainless Steel, Includes (4) 0 .03, 0.04, 0.05, 0.06 Nozzles, 25 ft Sand Hose, 2 Clamps, Sand Probe, For Use With Pressure Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Spacer Carburetor (14 112 27-S)
- AFTERMARKET O-Ring, C0NN7C000A (C0NN7C000A)
- MTD Chute-Discharge Si (731-2477)
- KOHLER D/D Filter (17 083 23-S)
- ZORO SELECT Sandblast Kit, W/10 ft. Sand Hose (AL420-KIT2)
- ZORO SELECT Telescoping Wand, 18 Ft, Fiberglass (1MDD9)
- ZORO SELECT Extension Wand, 48 In, 6000 psi (851-0396)
- ZORO SELECT Extension Lance, 24 In, 4000 psi (AL248-CB)
- ZORO SELECT Spray Gun, 5075 psi (MV2012)
- ZORO SELECT Dual Extension Lance, 36 In, 3650 psi (AL333)
- ZORO SELECT Spray Gun, 43 3/4 in Lg, 4,500 psi Max. Pressure, 8 gpm Max. Flow, 3/8 in FNPT (MV925-LANCE)
- Zoro Select High Pressure Spray Guns & Wands