Shop All Traffic Barricades
Zoro Select
Sand Bag, Polypropylene, 26 in L, 14 in W, Orange
Mfr # 6FGX9
Zoro # G2932675
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Width 14 in
- Weight Capacity 40 lb
- For Water Type Freshwater, Saltwater
Product Information
- Brand Zoro Select
- MFR # 6FGX9
- Zoro # G2932675
- UPC # 190735540268
- Country of Origin India
- Category Traffic Barricades
Dimensions
Length | 26 in |
Width | 14 in |
Details
Item | Sand Bag |
Color | Orange |
Material | Polypropylene |
Weight Capacity | 40 lb |
For Water Type | Freshwater, Saltwater |
Description
Sand Bag, Orange, Length 26 in, Width 14 in, Weight Capacity 40 lb, Polypropylene, For Water Type Freshwater, Saltwater, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, M, 1 PR (11-735)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Flex Seal Series (S3400HS)
- HONEYWELL MILLER Self Retracting Lifeline, 50 ft., Red (SSRL50G1)
- BOUTON OPTICAL Safety Glasses, Brown Scratch-Resistant (250-AN-10121)
- ZORO SELECT Sand Bag, Polypropylene, 27 in L, 18 in W, White (6FGY2)
- ZORO SELECT White Sand Bag, Polypropylene, Weight Capacity 40 lb, 26 in L, 14 in W, Pack 100 (6FGY1)
- ZORO SELECT Sand Bag, Polypropylene, 27 in L, 18 in W, Orange (6FGY0)
- ZORO SELECT Striped Barrier Post, 41 in H, Black and Yellow (92123)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3601-OBEG)
- ZORO SELECT Traffic Cone, 18 In.Green (1YBW8)
- ZORO SELECT Weighted Base, Iron, 1/4 in H, 3 3/4 in L, 3 3/4 in W, Black (WB.3)
- Zoro Select Traffic Safety