Shop All Hand & Bowl Scoops
Zoro Select
Sampler Spoon, Non-Sterile, 1 Tsp, PK12
Mfr # F36725-0000
Zoro # G4150474
product price: $17.69
/pk 12, $1.47/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in, 17.8 cm
- Color White
- Type Long Handle Spoon
- Overall Width 3 cm, 1 3/16 in
- Capacity 4.93 mL/1 tsp
Product Information
- Brand Zoro Select
- MFR # F36725-0000
- Zoro # G4150474
- Country of Origin United States
- Category Hand & Bowl Scoops
Dimensions
Overall Length | 7 in, 17.8 cm |
Overall Width | 3 cm, 1 3/16 in |
Handle Length - Metric | 140 mm |
Overall Width - Metric | 30 mm |
Overall Length - Metric | 17.8 cm |
Details
Item | Sampling Spoon |
Color | White |
Type | Long Handle Spoon |
Capacity | 4.93 mL/1 tsp |
Material | Polypropylene |
Standards | FDA Compliant |
Product Type | Sampling Spoon |
Capacity - Metric | 4.93 mL |
Sterile/Non-Sterile | Non-Sterile |
Coating | Uncoated |
Autoclavable | Yes |
Capacity - Imperial | 83/500 fl oz |
Description
Sampling Spoon, Product Type Sampling Spoon, Material Polypropylene, Material Grade Not Applicable, Capacity - Imperial 83/500 fl oz, Color White, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Standards FDA Compliant, Overall Length - Metric 17.8 cm, Capacity - Metric 4.93 mL, Features Not Applicable, Handle Length - Metric 140 mm, Coating Uncoated, Overall Width - Metric 30 mm, Sterilization Method Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Die (KD-2-1/2)
- ALLTRADE GRIP WRENCH SET 2PC (70008)
- ROTHENBERGER Cutter Wheel (00157)
- HOUGEN Rubber Collet fits 1/4 in. 1/2 in. Taps (02496)
- ZORO SELECT Sterile Scoop, Red, PK100 (H36902-2002)
- ZORO SELECT Spatula Double Reusable, PK10 (391925-0001)
- ZORO SELECT Scraper, Triangular, Poly (F36820-0001)
- ZORO SELECT Scoop, HDPE, 100mL (108085-100)
- ZORO SELECT Scoop, HDPE, 65mL (606065)
- ZORO SELECT Scoop, Polystyrene, 250 ml, PK100 (H36906-0000)
- ZORO SELECT Scoop, Poly, 60 Ml, Bel Art, PK12 (F36748-0000)
- Zoro Select Specialty Safety Tools