Shop All Floor Signs
Zoro Select
Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC5
Mfr # 3YTC5
Zoro # G5374761
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Forklift Traffic
- Material vinyl
- Width 3 in
- Tape Color Black/Yellow
- Tape Format Continuous Roll
Product Information
- Brand Zoro Select
- MFR # 3YTC5
- Zoro # G5374761
- Country of Origin Taiwan, Province of China
- Category Floor Signs
Dimensions
Width | 3 in |
Roll Length | 54 ft |
Diameter | 4 1/2 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 54 ft |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend Forklift Traffic, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SECURITY PRODUCTS CO T-Bar Full Dome Acrylic Mirror, Indoor, 22in Dia. W/2'x2' Panel, 360 Viewing Angle (H144225)
- CONDOR High Visibility Vest, Orange/Red, XL (53YM75)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 9 1/2, Black, PR (N1961)
- MOON AMERICAN Industrial Fire Hose Nozzle, 3/4 In. (572-0711)
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2 (3YTC2)
- ZORO SELECT Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5057 (GRAN5057)
- ZORO SELECT Banana Caution Sign, AFRAME (BSIGN)
- ZORO SELECT Antislip Tread, Black/Yellow, 2 ft. L, PK10 (GRAN12748)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD5 (3YTD5)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-409 (FS-624-409)
- NMC Caution Radiation Area Walk On Floor Sign (WFS22)
- Zoro Select Floor Signs