Shop All Floor Signs
Zoro Select
Safety Warning Tape, Solid, Black/Yl, 3" W, 20FV85
Mfr # 20FV85
Zoro # G5364167
original price:
$9.79
10% off
new price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Legend Caution Static Sensitive Area
- Width 3 in
- Tape Color Black/Yellow
- Tape Format Continuous Roll
Product Information
- Brand Zoro Select
- MFR # 20FV85
- Zoro # G5364167
- Country of Origin Taiwan, Province of China
- Category Floor Signs
Dimensions
Width | 3 in |
Diameter | 4 in |
Roll Length | 54 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 54 ft |
Description
Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend Caution Static Sensitive Area, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Hale (HAW1HB M 080)
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 7 (D83883)
- CARHARTT Carhartt Flame Resistant Coverall, Navy, 44 Regular (101017-410 44 REG)
- SUN JOE All-Purpose Tactile Nitrile-Palm Garden Gloves, One Size Fits Most, Set of 3 (GGNP-S3)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-407 (FS-624-407)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, FS-624-410 (FS-624-410)
- ZORO SELECT Plastic Chain, 240 In., Yellow (2LEB3)
- ZORO SELECT Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5057 (GRAN5057)
- ZORO SELECT Floor Sign, 6 in H, 24 in W, Vinyl, English, PSR292 (PSR292)
- ZORO SELECT Safety Warning Tape, Solid, Red/White, 3" W, 3YTD5 (3YTD5)
- ACCUFORM Slip-Gard Round Floor Sign, 3 in H, 3 in W, Vinyl, Circle, English, MFS609 (MFS609)
- Zoro Select Floor Signs