Shop All Tags
Zoro Select
Safety Tag, 5-1/2inHx3inW, Poly, Brass, PK25
Mfr # 20TJ26
Zoro # G5604706
original price:
$24.69
5% off
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 1/2 in
- Width 3 in
- Tag Shape Rectangle
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Product Information
- Brand Zoro Select
- MFR # 20TJ26
- Zoro # G5604706
- UPC # 754473761950
- Country of Origin China
- Category Tags
Dimensions
Height | 5 1/2 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 6.6 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 6.6 in, Fastener Type Cable Tie, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 1/2 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Brass, Mounting Hole Size 3/8 in, Number of Tags 25, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, Serged, White, XL, PK100 (IC457SWHXL01000S)
- CESTUS Work Gloves , Deep II Gel #3045 PR 3XL (3045 3XL)
- TILLMAN Heavy Duty Double Layer Protection (552)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (3RGRY)
- ZORO SELECT Inspection Rcd Tag, 5-3/4 x 3 In, PK25 (9DT29)
- ZORO SELECT Loop n Lock Danger Tag, 5-7/8x3-3/8, PK10 (43Z169)
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z340)
- ZORO SELECT Cleaned Tag, 5-3/4 x 3 In, R/Wht, PK25 (3XDR3)
- ZORO SELECT Status Alert Tag, 5-3/4 x 3-1/4, PK25 (43Z277)
- ZORO SELECT Nbr Tag, 1-1/4 x 1-1/4In, Sq., 201 to 300 (22CN48)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, R, Al, Rnd, PK25 (49901)
- Zoro Select Tags