Shop All Safety Pins
Zoro Select
Safety Pin, Coiled Tension, 3/64 in Pin Dia, 1-9/16 in Shank Lg, Steel, Zinc Plated Finish, 25 PK
Mfr # U39632.004.0093
Zoro # G2525573
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Safety Pin Type Coiled Tension
- Basic Material Spring Wire
- Material Grade C1065
- Fastener Finish Zinc
- Usable Length 15/16 in
Product Information
- Brand Zoro Select
- MFR # U39632.004.0093
- Zoro # G2525573
- Country of Origin Multiple
- Category Safety Pins
Dimensions
Usable Length | 15/16 in |
Overall Length | 1 9/16 in |
Wire Dia. | 0.047 in |
Shank Length | 1-9/16 in |
Outside Diameter Tolerance | +0.049/-0.045 in |
Pin Diameter | 3/64 in |
Height | 5/8 in |
Wire Diameter | 0.047 in |
Details
Pin Item | Safety Pin |
Safety Pin Type | Coiled Tension |
Basic Material | Spring Wire |
Material Grade | C1065 |
Fastener Finish | Zinc |
Material | Steel |
Wire Shape | Square |
Type | Coiled Tension |
Finish | Zinc Plated |
Item | Safety Pin |
Product Type | Safety Pin |
Wire Type | Single |
Pin Type | Coiled Tension |
System of Measurement | Inch |
Material Grade/Class | Grade 1065 |
Manufacturer Location | Globally Sourced |
Description
Safety Pin,1 9/16 in L,0.047 in dia,PK25, System of Measurement Inch, Wire Diameter 0.047 in, Shank Length 1 9/16 in, Pin Diameter 3/64 in, Pin Type Coiled Tension, Material Steel, Material Grade/Class Grade 1065, Finish Zinc Plated, Outside Diameter Tolerance +0.049/-0.045 in, Shank Length Tolerance Not Applicable, Usable Length 15/16 in, Product Type Safety Pin, Wire Shape Square, Wire Type Single, Height 5/8 in, Includes Not Applicable, Material Quality Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07000.016.0037)
- MIDWEST FASTENER Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK (68466)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 10 PK (U07001.050.0100)
- TAPCON Tapcon Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Climaseal, 100 PK (3145407)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 2 1/4 in Usbl L, 2 3/4 in L (U39684.031.0225)
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 1/4 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39683.025.0250)
- ZORO SELECT Safety Pin, Carbon Steel, Not Graded, Zinc Plated, 5/16 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39683.031.0250)
- ZORO SELECT Safety Pin, Steel, Not Graded, Zinc Plated, 3/8 in Pin Dia, 2 1/4 in Usbl L, 2 13/16 in L (U39684.037.0225)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 1/4 in Pin Dia, 2 1/4 in Usbl L, 2 3/4 in L (U39682.025.0225)
- ZORO SELECT Safety Pin, Low Carbon Steel, Zinc, 5/16 in Pin Dia, 2 1/2 in Usbl L, 2 3/4 in L, 5 PK (WWG-312-2500S)
- HERITAGE Snap Pin Coil Tension, 1/2" x 3-1/2" ZC (SNIC-0500-3500H)
- Zoro Select Safety Pins