Shop All Forklift Accessories
Zoro Select
Safety Orange Forklift Seat Belt
Mfr # 16TA30026E
Zoro # G0059020
original price:
$56.65
11% off
new price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 46 in
- Color Safety Orange
- Includes Mounting Hardware
- Features ANSI Standards
- Width 42 in
Product Information
- Brand Zoro Select
- MFR # 16TA30026E
- Zoro # G0059020
- Country of Origin China
- Category Forklift Accessories
Dimensions
Overall Height | 46 in |
Width | 42 in |
Details
Color | Safety Orange |
Item | Forklift Seat Belt |
Includes | Mounting Hardware |
Features | ANSI Standards |
Description
Forklift Seat Belt, Product Type Seat Belt, Overall Height 46 in, Features ANSI Standards, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Swivel, Fork - Fork, 1540Lb (RF173)
- LEGACY $HOSE WHIP Flxzila 3/8"x2' w/Ball Swivl (LMHFZ3802YW2B)
- ZORO SELECT Roller Stand, H-Style, 22 to 32 in. (33VE08)
- KELLEY Safety Leg Brackets, Ctl Mounting Pad Rh (190-436)
- ZORO SELECT Carpet Ram, Fork Mntd, 144 x 2-3/4 In (CRF-144)
- ZORO SELECT Forklift Strobe Light, Amber (16TA12157)
- ZORO SELECT Magnetic Bar Attachment, 48 In (VMB-048)
- ZORO SELECT Carpet Ram, Carriage Mntd, 120 x 2-3/4 in (CR-120-2)
- ZORO SELECT Magnetic Bar Attachment, 60 In (VMB-060)
- ZORO SELECT Carpet Ram, Fork Mntd, 108 x 2-3/4 In (CRF-108)
- AFTERMARKET 246087 Forklift Radiator HysterYale 17 58 x 17 x 2 38 (246087-NOR)
- Zoro Select Forklift Accessories