Shop All Tags
Zoro Select
Safety Inspection Tag, 5-3/4 x 3 In, PK100
Mfr # 8CMR1
Zoro # G3944376
original price:
$57.45
7% off
new price: $53.09
/pk 100, $0.53/ea
$53.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color White
- Height 5 3/4 in
- Width 3 in
- Tag Shape Rectangle
Product Information
- Brand Zoro Select
- MFR # 8CMR1
- Zoro # G3944376
- UPC # 754473866662
- Country of Origin China
- Category Tags
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 12 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type Wire, Header Wording (Reverse Side) No Header, Header Wording No Header, Height 5 3/4 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Boot Savers Disposable Shoe Cover, Red, XL, PR, PK100 (6332)
- HONEYWELL SALISBURY Clip to Connect Flashlight to Faceshield (FLCLIP)
- NMC MAGNETIC NUMBERS, 0 9, 25X15, (MNS1)
- WELLS LAMONT Glv Duck Thnsulat Lg (1075LK-NEW)
- ZORO SELECT Service Record Tag, 7x4, Bk/Yel, PK10 (2RMU9)
- ZORO SELECT Tag, Al, Silver, 1" H x 1" W, Square, PK100 (41421)
- ZORO SELECT Cylinder Tag, 5-3/4 x 3-1/4, PK25 (43Z329)
- ZORO SELECT Inspection Tag, 5-3/4 x 3-1/4, PK25 (43Z340)
- ZORO SELECT Caut Tag, 5-3/4 x 3 In, Bk/Yel, Pp, PK6 (6CDA1)
- ZORO SELECT Tag, Brass, Yellow, 3/4" Hx1-11/32" W, PK100 (41697)
- ACCUFORM Inspection Record Tag, Cardstock, PK25 (TRS245CTP)
- Zoro Select Tags