Shop All Fences & Gates
Zoro Select
Safety Fence, 4 ft. H, 50 ft. L, Green
Mfr # 33L958
Zoro # G7586232
original price:
$66.90
10% off
new price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 ft
- Mesh Size 1 1/2 x 1 3/4 in
- Length 50 ft
- Color Green
- Material HDPE
Product Information
- Brand Zoro Select
- MFR # 33L958
- Zoro # G7586232
- UPC # 190735465790
- Country of Origin Mexico
- Category Fences & Gates
Dimensions
Height | 4 ft |
Mesh Size | 1 1/2 x 1 3/4 in |
Length | 50 ft |
Overall Length | 50 ft |
Overall Height | 4 ft |
Details
Color | Green |
Material | HDPE |
Item | Safety Fence |
Mesh Shape | Diamond |
Product Type | Safety Fence |
Description
Safety Fence, Overall Height 4 ft, Overall Length 50 ft, Color Green, Mesh Size 1 1/2 x 1 3/4 in, Material HDPE, Mesh Shape Diamond, Product Type Safety Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hose Connector, Male, Brass, 100 psi (20KP36)
- KENYON 11 ga Trenching Shovel, Steel Blade, 53 in L Red Extended Professional Grade Fiberglass Handle (89135)
- FIMCO Fimco Boom Tube (5100316)
- AFTERMARKET Belt Alternator Fan Water Pump Fits Case IH 7110 7120 7130 (J911567)
- ZORO SELECT Barbed Wire, 2 Barbed Pt., 12-1/2 ga. (4LVN9)
- ZORO SELECT Snow Fence, Black, 1-1/4" x 2" Mesh Size (SF5048100 B)
- ZORO SELECT Fence Screen, 25 ft. L, Polyethylene (T-MESH-03-0825)
- ZORO SELECT 100 ft L x 2 ft H Silt Fence, 11 Stakes, Polypropylene, Black (31900500)
- ZORO SELECT Privacy Screen, Green, 7.8 x 150 Ft. (2A220044)
- ZORO SELECT Hardware Cloth, 36 X 100 (4LVP6)
- GROSFILLEX Fence Panel, Black, 38-1/2" x 66-1/4" (US963117)
- Zoro Select Fences & Gates