Shop All SCBA Respirator Accessories
Zoro Select
Safety Cabinet, SCBA, 27-1/2" H, 21-1/2" W, Yellow
Mfr # 6ATL9
Zoro # G4334592
product price: $588.99
/ea
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SCBA
- Color Yellow
- Includes Labels, Storage Bracket
- Width 21 1/2 in
- Depth 14-3/4"
Product Information
- Brand Zoro Select
- MFR # 6ATL9
- Zoro # G4334592
- UPC # 190735561317
- Country of Origin United Kingdom
- Category SCBA Respirator Accessories
Dimensions
Width | 21 1/2 in |
Depth | 14-3/4" |
Dimensions | 27-1/2 in H x 21-1/2 in W |
Height | 27 1/2 in |
Length | 35 in |
Details
Item | Safety Cabinet |
For Use With | SCBA |
Color | Yellow |
Includes | Labels, Storage Bracket |
Material | Plastic |
Construction | Plastic |
Storage Type | Cabinet |
Description
Safety Cabinet, 27 1/2 in Height, 35 in Length, 21 1/2 in Width, Plastic, Storage Type Cabinet, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPPELINPRODUCTS ZeppelinProducts FSU-BOLPTCRC-TAN-36 FSU Concho Croc Tan Leather Belt; 36 Waist (FSU-BOLPTCRC-TAN-36)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, S, PR (9699S)
- BRADY Pipe Marker, Fuel Oil Supply, Yel, 4 to6 In (4065-D)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Door Blocked Sign, Landscape (OS-NS-D-1014-L-15499)
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK3)
- ZORO SELECT Replacement Clip, Black/Yellow (6ATK5)
- ZORO SELECT Safety Cabinet, SCBA, 35-1/2" H, 35-1/2" W, Yellow (6ATM0)
- ZORO SELECT Bracket, Black/Yellow, Nylon, Thermoplastic (6GMP7)
- ZORO SELECT Bottle Carrier, Black, Nylon Coating (6GMR0)
- ZORO SELECT Safety Strap, Yellow (6GMP6)
- 3M SCOTT Carry Case, For Use With SCBA (803278-01)
- Zoro Select Masks & Respiratory Protection