Shop All Door Thresholds
This Product is Discontinued
Zoro Select
Saddle Threshold, Smooth Top, 3 ft., Alum (Discontinued)
Mfr # 5MFH7
Zoro # G2752233
This Product is Discontinued
Key Features
- Length 3 ft
- Color Silver
- Width 1 3/4 in
- Material Aluminum
- Height 1/8 in
Product Information
- Brand Zoro Select
- MFR # 5MFH7
- Zoro # G2752233
- UPC # 190735529065
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 1 3/4 in |
Height | 1/8 in |
Details
Color | Silver |
Material | Aluminum |
Standards | UL Certified |
Finish | Aluminum |
ADA Compliant | ADA Compliant |
Includes | Mounting screws |
Surface Type | Smooth Top |
Item | Saddle Threshold |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Smooth Top, Aluminum Finish, Color Silver, Width 1 3/4 in, Height 1/8 in, Length 3 ft, Material Aluminum, Standards UL Certified, ADA Compliant, Includes Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.