Shop All Door Thresholds
This Product is Discontinued
Zoro Select
Saddle Threshold, Low Profile, 3 ft., Alum (Discontinued)
Mfr # 2RRK9
Zoro # G1222042
This Product is Discontinued
Key Features
- Length 3 ft
- Color Silver
- Width 5 in
- Material Stainless Steel
- Height 1/4 in
Product Information
- Brand Zoro Select
- MFR # 2RRK9
- Zoro # G1222042
- UPC # 190735450703
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 5 in |
Height | 1/4 in |
Details
Color | Silver |
Material | Stainless Steel |
Surface Type | Low Profile |
Item | Saddle Threshold |
Includes | Hardware |
Finish | Aluminum |
Thickness | 0.015 in |
ADA Compliant | ADA Compliant |
Standards | UL |
Threshold Type | Saddle Threshold |
Description
Saddle Threshold, Surface Type Low Profile, Aluminum Finish, Color Silver, Width 5 in, Height 1/4 in, Length 3 ft, Thickness 0.015 in, Material Stainless Steel, Standards UL, ADA Compliant, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.