Shop All Door Thresholds
Zoro Select
Saddle Threshold, Fluted Top, 6 ft., Alum
Mfr # 29520026
Zoro # G3243974
original price:
$61.71
3% off
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Color Silver
- Material Stainless Steel
- Thickness 0.15 in
- Surface Type Fluted Top
Product Information
- Brand Zoro Select
- MFR # 29520026
- Zoro # G3243974
- UPC # 190735450727
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 6 ft |
Width | 5 in |
Height | 1/2 in |
Details
Color | Silver |
Material | Stainless Steel |
Thickness | 0.15 in |
Surface Type | Fluted Top |
Includes | #10 x 1-1/2 in FH Stainless Steel Wood Screws |
Finish | Aluminum |
Item | Saddle Threshold |
ADA Compliant | ADA Compliant |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 5 in, Height 1/2 in, Length 6 ft, Thickness 0.15 in, Material Stainless Steel, ADA Compliant, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rectangle Magnet with Handle, 40 lb. Pull (3DXX4)
- DELTANA Roller Catch Antique Nickel (RCA336U15A)
- ILCO Ilco: HOOKBOLT, 1 1/8" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-HB185-F-3-NH-SINGLE-628-313)
- DELTANA Drawer, Cabinet, Mirror Pull, 3" X 1-1/2" Bright Brass (DCM315U3)
- ZORO SELECT Saddle Threshold, Fluted Top, 6 ft., Alum (2RRL4)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (5MFJ4)
- ZORO SELECT Saddle Threshold, Low Profile, 6 ft., Alum (29520024)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (1VZR2)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (1VZR3)
- ZORO SELECT Garage Door Threshold Kit, Smooth/Fluted (29520215)
- THERMWELL PRODUCTS Thermwell RV-48H Gray Vinyl Threshold Insert (TH574995)
- Zoro Select Door Bottoms, Thresholds & Seals