Shop All Door Thresholds
Zoro Select
Saddle Threshold, Fluted Top, 3 ft., Alum
Mfr # 1VZR3
Zoro # G2540885
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Color Silver
- Width 5 in
- Material Aluminum
- Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws
Product Information
- Brand Zoro Select
- MFR # 1VZR3
- Zoro # G2540885
- UPC # 190735415627
- Country of Origin United States
- Category Door Thresholds
Dimensions
Length | 3 ft |
Width | 5 in |
Height | 1/2 in |
Details
Color | Silver |
Material | Aluminum |
Includes | #10 x 1-1/2 in FH Stainless Steel Wood Screws |
Thickness | 0.15 in |
ADA Compliant | ADA Compliant |
Finish | Aluminum |
Surface Type | Fluted Top |
Item | Saddle Threshold |
Description
Saddle Threshold, Surface Type Fluted Top, Aluminum Finish, Color Silver, Width 5 in, Height 1/2 in, Length 3 ft, Thickness 0.15 in, Material Aluminum, ADA Compliant, Includes #10 x 1-1/2 in FH Stainless Steel Wood Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Milan Lever with Square Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Satin Chrome Finish (740MILSQT-26DS)
- NATIONAL MFG/SPECTRUM BRANDS HHI 5 Extra HVY T Hinge (N129-072)
- ZORO SELECT 2 in W x 4 in H Stainless steel Spring Hinge (4PA80)
- MASTER LOCK Padlock Steel 15/16In Vrtcl Ka (1KA 2081)
- ZORO SELECT Garage Door Threshold Kit, Smooth/Fluted (29520215)
- ZORO SELECT Saddle Threshold, Smooth/Fluted Top, 3 ft. (1VZR4)
- ZORO SELECT Saddle Threshold, Fluted Top, 3 ft., Alum (1VZR2)
- ZORO SELECT Saddle Threshold, Low Profile, 6 ft., Alum (29520024)
- ZORO SELECT Saddle Threshold, Fluted Top, 6 ft., Alum (29520026)
- ZORO SELECT Saddle Threshold, Fluted Top, 6 ft., Alum (2RRL4)
- RANDALL BROWN 3 5/8In. ADJUSTABLE SILL (3 FT AW-350-BR)
- Zoro Select Door Bottoms, Thresholds & Seals