Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 6 In, Outlet 1 1/2 In
Mfr # 867-527SR
Zoro # G0652443
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in, 6 in
- Outlet Pipe Size 1 1/2 in
- Material PVC
- Gasket Material EPDM
- Outlet Connection 1-1/2 in FIPT
Product Information
- Brand Zoro Select
- MFR # 867-527SR
- Zoro # G0652443
- UPC # 54211706985
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 1 1/2 in, 6 in |
Outlet Pipe Size | 1 1/2 in |
Required Hole Size (In.) | 2 1/4 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 6 in |
Overall Length | 8 3/16 in |
Details
Material | PVC |
Gasket Material | EPDM |
Outlet Connection | 1-1/2 in FIPT |
Standards | LPCB |
Item | Saddle Clamp |
Type | Two piece |
Schedule | Schedule 80 |
Max. Pressure | 200 psi |
Max. Temp. | 73 Degrees F |
Pipe Fitting Material | PVC |
Specific Fitting Shape | Saddle |
Seal Material | EPDM |
Fitting Side C Gender | Female |
Fitting Side C Type | NPT |
Color | Dark Gray |
Maximum Operating Pressure | 200 psi @ 73 Degrees F |
Description
Saddle, PVC, Schedule 80, 6 in, Not Applicable, Not Applicable, 6 in, Not Applicable, Not Applicable, 1 1/2 in, Female, NPT, Not Applicable, Not Applicable, Not Applicable, 8 3/16 in Overall Length, 200 psi @ 73 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Bolt Toilet Seat Hinge 7/16In (80822)
- ZORO SELECT Brass Locknut, Female NPSL (ZUSA-PF-10332)
- DELTA Delta Instit Parts 590HDF 3rd Generation (061297A)
- KOHLER Cartridge, #78896 (78896)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (867-528SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3/4 In (867-416SR)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (467E-247SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3 In (867-422SR)
- ZORO SELECT Saddle Clamp, Pipe Size 3In, Outlet 1 In (466E-335)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (467E-528SR)
- DIXON Clamp w/Saddles, 2-Bolt, 5-32/64"-7-36/64" (769)
- Zoro Select Saddle Clamps