Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 4 In, Outlet 3 In
Mfr # 867-422SR
Zoro # G2087251
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outlet Pipe Size 3 in
- Material PVC
- Outlet Connection 3 in FIPT
- Max. Pressure 235 psi
Product Information
- Brand Zoro Select
- MFR # 867-422SR
- Zoro # G2087251
- UPC # 54211808412
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 4 in |
Outlet Pipe Size | 3 in |
Required Hole Size (In.) | 3 in |
Overall Length | 5 13/16 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 4 in |
Details
Material | PVC |
Outlet Connection | 3 in FIPT |
Max. Pressure | 235 psi |
Gasket Material | EPDM |
Max. Temp. | 73 Degrees F |
Schedule | Schedule 80 |
Standards | LPCB |
Type | Two piece |
Item | Saddle Clamp |
Maximum Operating Pressure | 235 psi @ 73 Degrees F |
Color | Dark Gray |
Pipe Fitting Material | PVC |
Seal Material | EPDM |
Specific Fitting Shape | Saddle |
Fitting Side C Gender | Female |
Fitting Side C Type | NPT |
Description
Saddle, PVC, Schedule 80, 4 in, Not Applicable, Not Applicable, 4 in, Not Applicable, Not Applicable, 3 in, Female, NPT, Not Applicable, Not Applicable, Not Applicable, 5 13/16 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Tee, 3/4", 125, Brz Nl (4385008090)
- AQUATROL Safety Relief Valve, 1/2 x 3/4, 50 psi (740DC1M2J1-50)
- DELTA Dual-Handle Deck-Mount Kitchen Faucet, Chrome (26C3243)
- TITAN Adapter 1/2" x 3/8" Drive Reducing (TL42355)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (466E-419)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (867-420SR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 3/4 In (867-334SR)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 3/4 In (467E-248SR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (867V-528CSR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 1 1/2 In (867-527SR)
- SMITH-BLAIR Service Saddle, Iron, 3In Pipe, 1-1/4In Out (31500035411000)
- Zoro Select Plumbing Accessories