Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In
Mfr # 466E-419
Zoro # G3343067
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4 in
- Outlet Pipe Size 1 1/2 in
- Material PVC
- Required Hole Size (In.) 1 3/4 in
- Schedule Schedule 40
Product Information
- Brand Zoro Select
- MFR # 466E-419
- Zoro # G3343067
- UPC # 54211800799
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 4 in |
Outlet Pipe Size | 1 1/2 in |
Required Hole Size (In.) | 1 3/4 in |
Overall Length | 5 13/16 in |
Fitting Side B Nominal Pipe Size | 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Details
Material | PVC |
Schedule | Schedule 40 |
Gasket Material | EPDM |
Outlet Connection | 1-1/2 in (F) Socket |
Max. Temp. | 73 Degrees F |
Standards | LPCB |
Type | Two piece |
Item | Saddle Clamp |
Max. Pressure | 235 psi |
Maximum Operating Pressure | 150 psi @ 73 Degrees F |
Color | White |
Seal Material | EPDM |
Pipe Fitting Material | PVC |
Fitting Side C Type | Socket |
Fitting Side C Gender | Female |
Specific Fitting Shape | Saddle |
Description
Saddle, PVC, Schedule 40, 4 in, Not Applicable, Not Applicable, 4 in, Not Applicable, Not Applicable, 1 1/2 in, Female, Socket, Not Applicable, Not Applicable, Not Applicable, 5 13/16 in Overall Length, 150 psi @ 73 Degrees F Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Hammerstop Hose, Ice Maker, 60 in. L (9D0010742X)
- NEWPORT BRASS Open Toilet Tissue Holder in Polished Chrome (36-27/26)
- LEGEND VALVE 1-1/4" T-756 S.S. FOOT VALVE (113-466)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 48 Inch Long Stainless Steel Faucet Riser (4401448)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1 In (467E-249SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (867V-419CSR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 3/4 In (867V-334CSR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 In (867-417SR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 4 In (867-532SR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 4 In (467E-532SR)
- DIXON Clamp w/Saddles, 2-Bolt, 4-16/64"-4-60/64" (525)
- Zoro Select Plumbing Accessories