Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 3 In, Outlet 3/4 In
Mfr # 867-334SR
Zoro # G0587553
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outlet Pipe Size 3/4 in
- Material PVC
- Type Two piece
- Max. Temp. 73 Degrees F
Product Information
- Brand Zoro Select
- MFR # 867-334SR
- Zoro # G0587553
- UPC # 54211706510
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 3 in |
Outlet Pipe Size | 3/4 in |
Required Hole Size (In.) | 7/8 in |
Overall Length | 4 3/4 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Details
Material | PVC |
Type | Two piece |
Max. Temp. | 73 Degrees F |
Outlet Connection | 3/4 in FIPT |
Standards | LPCB |
Item | Saddle Clamp |
Max. Pressure | 235 psi |
Gasket Material | EPDM |
Schedule | Schedule 80 |
Color | Dark Gray |
Maximum Operating Pressure | 235 psi @ 73 Degrees F |
Fitting Side C Type | NPT |
Pipe Fitting Material | PVC |
Fitting Side C Gender | Female |
Seal Material | EPDM |
Specific Fitting Shape | Saddle |
Description
Saddle, PVC, Schedule 80, 3 in, Not Applicable, Not Applicable, 3 in, Not Applicable, Not Applicable, 3/4 in, Female, NPT, Not Applicable, Not Applicable, Not Applicable, 4 3/4 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Carbon Steel Ball Valve Inline (32H963)
- DAYTON Filter Cartridge, 30 Mesh (2MYT5)
- JOHNS MANVILLE 6" x 3 ft. Pipe Insulation, 2" Wall (690461)
- JONES STEPHENS Add-A-Shower, Oval Shower Rod (S10072)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 4 In (867-532SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3 In (867V-422CSR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (466E-528)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 11/2 In (867-337SR)
- ZORO SELECT Saddle Clamp, Pipe 3 In, Outlet 2 In (867-338SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 2 In (466E-420)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 3/4 In Out (31500069007000 CC)
- Zoro Select Plumbing Accessories