Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 3 In, Outlet 2 In
Mfr # 867-338SR
Zoro # G0989545
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outlet Pipe Size 2 in
- Material PVC
- Type Two piece
- Outlet Connection 2 in FIPT
Product Information
- Brand Zoro Select
- MFR # 867-338SR
- Zoro # G0989545
- UPC # 54211796184
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 3 in |
Outlet Pipe Size | 2 in |
Required Hole Size (In.) | 2 1/4 in |
Overall Length | 4 3/4 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 2 in |
Details
Material | PVC |
Type | Two piece |
Item | Saddle Clamp |
Outlet Connection | 2 in FIPT |
Max. Pressure | 235 psi |
Max. Temp. | 73 Degrees F |
Schedule | Schedule 80 |
Gasket Material | EPDM |
Standards | LPCB |
Maximum Operating Pressure | 235 psi @ 73 Degrees F |
Color | Dark Gray |
Seal Material | EPDM |
Specific Fitting Shape | Saddle |
Fitting Side C Gender | Female |
Pipe Fitting Material | PVC |
Fitting Side C Type | NPT |
Description
Saddle, PVC, Schedule 80, 3 in, Not Applicable, Not Applicable, 3 in, Not Applicable, Not Applicable, 2 in, Female, NPT, Not Applicable, Not Applicable, Not Applicable, 4 3/4 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dexter Washdown Wall-Mount 0.125 Gpf Urinal With Top Spud (5452-ET-7)
- ANVIL 1" x 1/4" Malleable Iron Reducer Coupling Class 150 (0310087408)
- KETCHAM 14" x 30" Surface Mounted Beveled Edge Corner Medicine Cabinet (CMC-1430BV)
- PLAST-O-MATIC Manual Ball Valve, PVC, 1/2", Fkm, Threaded (MBV050VT-PV)
- ZORO SELECT Saddle Clamp, Pipe Size 2In, Outlet 1 In (466E-249)
- ZORO SELECT Saddle Clamp, Pipe Size 3In, Outlet 1 In (466E-335)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3 In (867-422SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3/4 In (867-416SR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (867-528SR)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (867-247SR)
- SMITH-BLAIR Saddle Clamp, 4 In, Outlet Pipe 1 1/4 In (31500048010000)
- Zoro Select Plumbing Accessories