Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 3 In, Outlet 1/2 In
Mfr # 867-333SR
Zoro # G2504905
product price: $89.69
/ea
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Outlet Pipe Size 1/2 in
- Material PVC
- Max. Pressure 235 psi
- Standards LPCB
Product Information
- Brand Zoro Select
- MFR # 867-333SR
- Zoro # G2504905
- UPC # 54211796030
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 3 in |
Outlet Pipe Size | 1/2 in |
Required Hole Size (In.) | 7/8 in |
Overall Length | 4 3/4 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Nominal Pipe Size | 1/2 in |
Details
Material | PVC |
Max. Pressure | 235 psi |
Standards | LPCB |
Outlet Connection | 1/2 in FIPT |
Type | Two piece |
Gasket Material | EPDM |
Item | Saddle Clamp |
Max. Temp. | 73 Degrees F |
Schedule | Schedule 80 |
Color | Dark Gray |
Maximum Operating Pressure | 235 psi @ 73 Degrees F |
Fitting Side C Gender | Female |
Seal Material | EPDM |
Pipe Fitting Material | PVC |
Fitting Side C Type | NPT |
Specific Fitting Shape | Saddle |
Description
Saddle, PVC, Schedule 80, 3 in, Not Applicable, Not Applicable, 3 in, Not Applicable, Not Applicable, 1/2 in, Female, NPT, Not Applicable, Not Applicable, Not Applicable, 4 3/4 in Overall Length, 235 psi @ 73 Degrees F Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle Bar/Prep Faucet (1997LF-CZ)
- PARKER TRIPLE-LOK - PIPE 45 DEG (8-8 VTX-S)
- OATEY Closet Wrap, Foam, 4"x82ft. (38712)
- NIBCO 3/4" FNPT Bronze Ball Valve Inline (T58570NS 3/4)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (466E-419)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 3 In (466E-530)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (867-247SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3 In (867-422SR)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1 In (867V-249CSR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 2 In (867V-528CSR)
- ZORO SELECT Saddle Clamp, Pipe 2 In, Outlet 1/2 In (467E-247SR)
- Zoro Select Plumbing Accessories