Shop All Saddle Clamps
Zoro Select
Saddle Clamp, Pipe 2 In, Outlet 3/4 In
Mfr # 467E-248SR
Zoro # G0733013
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2 in
- Outlet Pipe Size 3/4 in
- Material PVC
- Standards LPCB
- Schedule Schedule 40
Product Information
- Brand Zoro Select
- MFR # 467E-248SR
- Zoro # G0733013
- UPC # 54211789742
- Country of Origin United States
- Category Saddle Clamps
Dimensions
Pipe Size | 2 in |
Outlet Pipe Size | 3/4 in |
Required Hole Size (In.) | 7/8 in |
Overall Length | 3 7/16 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Details
Material | PVC |
Standards | LPCB |
Schedule | Schedule 40 |
Type | Two piece |
Outlet Connection | 3/4 in (FNPT) Socket |
Item | Saddle Clamp |
Max. Pressure | 235 psi |
Max. Temp. | 73 Degrees F |
Gasket Material | EPDM |
Color | White |
Maximum Operating Pressure | 150 psi @ 73 Degrees F |
Fitting Side C Gender | Female |
Specific Fitting Shape | Saddle |
Seal Material | EPDM |
Fitting Side C Type | NPT |
Pipe Fitting Material | PVC |
Description
Saddle, PVC, Schedule 40, 2 in, Not Applicable, Not Applicable, 2 in, Not Applicable, Not Applicable, 3/4 in, Female, NPT, Not Applicable, Not Applicable, Not Applicable, 3 7/16 in Overall Length, 150 psi @ 73 Degrees F Maximum Operating Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, FNPT, 1/4 in Pipe Size (848-002)
- DELTA Valve, Only Trim (PTT188730-OB)
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1 in Pipe Size (EF8210G014)
- SHARKBITE SHARKBITE TEE 3/4"" LF (U370LFA)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1/2 In (466E-415)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 3/4 In (467E-416SR)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 3 In (466E-530)
- ZORO SELECT Saddle Clamp, Pipe Size 2In, Outlet 3/4 In (466E-248)
- ZORO SELECT Saddle Clamp, Pipe 6 In, Outlet 4 In (867-532SR)
- ZORO SELECT Saddle Clamp, Pipe 4 In, Outlet 1 1/2 In (867V-419CSR)
- SIGNET PVC Clamp-on Saddles, 2 (PV8S020)
- Zoro Select Plumbing Accessories