Shop All Shower & Bathtub Parts
Zoro Select
S Shape Shower Arm and Flange, 11" L
Mfr # 15058
Zoro # G4856910
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tub and Shower Category Shower Arms
- For Use With Wall-Mounted Showerheads
- Finish Chrome
- Number of Holes 0
- Includes Flange
Product Information
- Brand Zoro Select
- MFR # 15058
- Zoro # G4856910
- UPC # 091712150589
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 11" |
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Size | 11 in |
Details
Tub and Shower Category | Shower Arms |
Item | S Shape Shower Arm |
For Use With | Wall-Mounted Showerheads |
Finish | Chrome |
Number of Holes | 0 |
Includes | Flange |
Material of Construction | Brass |
Includes Stem | No |
Includes Check Stop | No |
Includes Plaster Guard | No |
Includes Handle | No |
Connection Type | NPT |
Includes Cartridge | No |
CEC Compliant | Non CEC Compliant |
Includes Tub Spout | No |
Includes Trim Plate | No |
Includes Drain Stopper | No |
Includes Valve | No |
Ligature Resistant | No |
Features | Zero No. Of Holes |
Description
S Shape Shower Arm, Non CEC Compliant, Connection Size 1/2 in, NPT, Finish Chrome, For Use With Wall-Mounted Showerheads, For Use with Series Not Specified, Brass, Ez-Flo, 11 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wall-Mount Bath Spout With Diverter in Vibrant Brushed Moderne Brass (35923-2MB)
- KOHLER WellworthHighline 1.28 Gpf-Eb W/Ins 14 (3949-U-0)
- WHEELER-REX Ratchet Pipe Cutter, 2"-12" (49012)
- APOLLO VALVES Vacuum Breaker, 1/2 In., FNPT, 125 psi (38LF10301)
- ZORO SELECT Replacement Stem, 4-7/16" L, Unfinished (32423)
- ZORO SELECT Escutcheon Sleeve, 2-5/16"L, Chrome Finish (32683)
- ZORO SELECT Replacement Stem, 5-1/2" L, Unfinished (30253)
- ZORO SELECT Brass Shower Arm, 6" L, Chrome Finish (15051)
- ZORO SELECT Four Grip Style Shower Handle, 2-1/2" L (30278)
- ZORO SELECT Diverter Spout, 5-3/8" L, Chrome Finish (15089)
- WHITEHAUS Showerhaus Solid Brass Supply Elbow, Polished Chrome (WH173A1-C)
- Zoro Select Shower & Bathtub Parts