Shop All S Hooks
This Product is Discontinued
Zoro Select
S Hook, 7/16 in. Opening, 2-1/2 in. (Discontinued)
Mfr # 06123 0
Zoro # G9796866
This Product is Discontinued
Key Features
- Opening Size 7/16 in
- Overall Length 2 1/2 in
- Width 3/4 in
- Working Load Limit 70 lb
- Finish zinc plated
Product Information
- Brand Zoro Select
- MFR # 06123 0
- Zoro # G9796866
- Country of Origin United States
- Category S Hooks
Dimensions
Opening Size | 7/16 in |
Overall Length | 2 1/2 in |
Width | 3/4 in |
Hook Dia. | 3/4 in |
Wire Dia. | 0.25 in |
Details
Working Load Limit | 70 lb |
Finish | zinc plated |
Hook Eye Inside H | 3/4 in |
Hook Eye Inside W | 3/4 in |
Material | Carbon Steel |
Item | S Hook |
Description
S Hook, Steel, Finish Zinc, Wire Dia. 0.250 In., Hook Dia. 3/4 In., Hook Eye Inside H 3/4 In., Hook Eye Inside W 3/4 In., Opening Size 7/16 In., Width 2-1/2 In., Overall Length 2-1/2 In., Working Load Limit 70 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.