Shop All Bungee Cords & Straps
Zoro Select
S-Hook, 3/4" W, Black
Mfr # 8514-0
Zoro # G3976741
Sold in multiples of 100 for $145.00
$145.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Stretched Bungee Length 20 in
- Hook Length 1 1/2 in
- For Use With Tarps
- Bungee End Material Zinc
Product Information
- Brand Zoro Select
- MFR # 8514-0
- Zoro # G3976741
- UPC # 734884851402
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | 20 in |
Hook Length | 1 1/2 in |
Bungee Length | 14 in |
Bungee Width | 3/4 in |
Overall Width | 3/4 in |
Overall Length | 14 in |
Details
Color | Black |
For Use With | Tarps |
Bungee End Material | Zinc |
Bungee Thickness | 1/2 in |
Bungee End Type | S-Hook |
Item - Bungees | Adjustable Bungee Strap |
End Type | S-Hook |
Bungee Material | Rubber |
Item | Bungee Strap |
End Material | Zinc |
Description
Bungee Strap, Bungee Material Rubber, End Type S-Hook, Hook Length 1 1/2 in, End Material Zinc, Overall Length 14 in, Overall Width 3/4 in, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Conveyor Tripod Stand, 25to43In, 9-1/2InW (3W432)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC232036)
- B/A PRODUCTS CO Double Clevis Link, 3/8 In, 6600 lb, GR 70 (11-DC38)
- DAYTON Cable, 1/8 IN, 500 FT, 340 Lb Capacity (1DLA2)
- ZORO SELECT Bungee Cord Roll, 250 ft.L, 5/16 In.D (4HXC8)
- ZORO SELECT S-Hook, 3/4" W, Black (635771565)
- ZORO SELECT Bungee Cord, Hook, 48 In.L, 3/8 In.D (4HXE1)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043703)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043701)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043702)
- THE BETTER BUNGEE Polystrap, Blue, 18 in. L, Galvanized Steel (BBS18GBL)
- Zoro Select Bungee Cords & Straps