Shop All S Hooks
Zoro Select
S Hook, 17/64 in. Opening, 1-1/2 in., PK25
Mfr # U17381.000.0150
Zoro # G2830922
product price: $13.29
/pk 25, $0.53/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Opening Size 17/64 in
- Width 3/4 in
- Finish No Finish
- Working Load Limit 26 lb
- Hook Eye Inside H 7/16 in
Product Information
- Brand Zoro Select
- MFR # U17381.000.0150
- Zoro # G2830922
- Country of Origin Multiple
- Category S Hooks
Dimensions
Opening Size | 17/64 in |
Width | 3/4 in |
Overall Length | 1 1/2 in |
Wire Dia. | 0.146 in |
Length | 1 1/2 in |
Details
Finish | No Finish |
Working Load Limit | 26 lb |
Hook Eye Inside H | 7/16 in |
Hook Eye Inside W | 7/16 in |
Hardware | Not included |
Material | 18-8 (304) Stainless Steel |
Item | S Hook |
Hook Opening | 17/64 in |
Description
S Hook, Material Stainless Steel, Wire Dia. 0.146 In., Hook Eye Inside H 7/16 In., Hook Eye Inside W 7/16 In., Opening Size 17/64 In., Width 3/4 In., Overall Length 1-1/2 In., Working Load Limit 26 lb., Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BABCOCK DAVIS Access Door, Flush Mount, Insulated (BITK3636)
- ANDOVA TILES ANDOVA TILES Bliss 8" x 8" Porcelain Patterned Wall & Floor Tile, (ANDBLI291)
- ZORO SELECT Gasket Sheet, 1/16 in., White, PTFE (24SH-30062)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 5/16 D, Pk100 (3MRT7)
- ZORO SELECT S Hook, 9/32 in. Opening, 1-3/4 in., PK10 (U17380.000.0175)
- ZORO SELECT S Hook, 3/8 in. Opening, 1-3/4 in. (5LAC9)
- ZORO SELECT S Hook, 5/32 in. Opening, 1 in., PK50 (U17380.000.0100)
- ZORO SELECT S Hook, 1/2 in. Opening, 3-1/2 in., PK10 (U17380.000.0350)
- ZORO SELECT S Hook, 3/8 in. Opening, 2-7/16 in. (5LAD0)
- ZORO SELECT S Hook, 3/32 in. Opening, 3/4 in., PK25 (U17381.000.0075)
- MIDWEST FASTENER 1/4" x 9/16" x 2" Zinc Plated Steel Open S Hooks 8PK (60708)
- Zoro Select S Hooks