Shop All Traffic Barricades
Zoro Select
Runway Closure Marker, Polyethylene, 360" H, 60" W, Yellow
Mfr # Y5X30
Zoro # G6299931
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyethylene
- Width 60"
- Features Waterproof, Reinforced Hems
- Diameter 30"
Product Information
- Brand Zoro Select
- MFR # Y5X30
- Zoro # G6299931
- Country of Origin Viet Nam
- Category Traffic Barricades
Dimensions
Height | 360" |
Width | 60" |
Diameter | 30" |
Depth | 5" |
Reflector Depth | No Reflector |
Reflector Width | No Reflector |
Overall Height | 360 in |
Reflector Height | No Reflector |
Details
Item | Runway Closure Marker |
Color | Yellow |
Material | Polyethylene |
Features | Waterproof, Reinforced Hems |
Reflective | No |
Tape/Decal Color | Yellow |
Thickness | 8 mil |
Post Material | Polyethylene |
Reflector Material | No Reflector |
Reflector Color | No Reflector |
Description
Runway Closure Marker, Width 5 ft, Material Polyethylene, Length 30 ft, Color Yellow, Reflective No, Features Laminated, Plastic Grommets Every 3 ft, UV Treated 1000 Denier, Thickness 8 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, S, 1 PR (9693S)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/BLU)
- VERTX Womens Tactical Polo, Black, Shrt Sleeve, S (VTX4010BKP)
- STEINER MIG/TIG Welding Gloves, Pigskin Palm, XL, PR (P210-X)
- ZORO SELECT Runway Closure Marker, Polyethylene, 720" H, 120" W, Yellow (Y10X60)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 4 ft L, 6 in W, Black/White (29NH42)
- ZORO SELECT Barricade Beam, Polypropylene w/Engineer-Grade Sheeting, 8 in H, 72 in L, 2 in W, Orange (97-01-028-02G)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 36 in H, 3 in L, 25 in W, White (136-WLGQ2403-OBEG)
- ZORO SELECT Delineator Base, Rubber, 2 in H, 17 3/4 in L, 17 3/4 in W, Black (03-731)
- ZORO SELECT Traffic Cone, 42" Cone Height, Yellow (510-Y-HIP-6W4W-2/650-RB-10)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Red/white (29NH33)
- Zoro Select Traffic Barricades