Shop All Carbon Steel Pipe Fittings
Zoro Select
Run Tee, Carbon Steel, 3/4-16, JIC, PK2
Mfr # 5RLN3
Zoro # G2339578
product price: $9.25
/pk 2, $4.63/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Run Tee
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
- Pipe Size - Pipe Fitting 3/4"-16
Product Information
- Brand Zoro Select
- MFR # 5RLN3
- Zoro # G2339578
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4"-16 |
Pipe Size (Fittings) | 3/4"-16 |
Fitting Thread Size A | 3/4 in -16 |
Fitting Thread Size C | 3/4 in -16 |
Fitting Thread Size B | 3/4 in -16 |
Fitting Side B Nominal Pipe Size | 3/4 in |
Thread Size | 3/4-16 |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side C Nominal Pipe Size | 3/4 in |
Description
Run Tee, Carbon Steel, Zinc Plated, 3/4 in, JIC, 16, 3/4 in -16, 3/4 in, JIC, 16, 3/4 in -16, 3/4 in, JIC, 16, 3/4 in -16, Package Quantity 2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" FNPT 316 SS 90 Degree Elbow (6-6 FE-SS)
- PARKER 1/4" CPI 316 SS Ferrule (4 TZ-SS)
- DIXON T-Bolt Clamp, 8.25 to 8.56 in Nominal, 0.025 in Thick, 300 Stainless Steel (STBC850)
- AMERICAN FILTER CO AFC Brand AFC-APH3-2, Compatible to 3MDW311-01 Water Filters (1PK) Made by AFC (AFC-APH3-2-1p-16505)
- ZORO SELECT Eccentric Reducer, Carbon Steel, 1506 psi (092-060-040)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-030-000)
- ZORO SELECT Adapter, 2 in. x 3/4 in., MSW x FNPT (3963009301)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2041 psi (010-032-000)
- ZORO SELECT Threaded Outlet, Steel, FNPT, 3/4in. (150770350271)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3422 psi (021-020-000)
- ONLINEMETALS 3" x 3" x 0.125" Aluminum Angle 6063-T52 Extruded Architectural (19846)
- Zoro Select Carbon Steel Pipe Fittings