Shop All Rubber Sheets & Strips
Zoro Select
Rubber Strip, Silicone, 3/16"Th, 36"x2", 30A
Mfr # BULK-RS-S30-68
Zoro # G6261717
original price:
$17.59
14% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16 in
- Rubber Properties Chemical Resistant; High Temperature; Water Resistant; Weather Resistant
- Rubber Material Silicone
- Rubber Color Red
- Min. Temp. (F) -80 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-S30-68
- Zoro # G6261717
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Width | 2" |
Length | 36" |
Overall Length | 36 in |
Overall Width | 2 in |
Description
Silicone Sheet, Strip, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 30A, Grade Standard, Material Silicone, Standards ASTM D2000 GE 306, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 2 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Poor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welded Grating, Smooth, 36x1in., 36in. Span (24125S100-C3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (3GYA5)
- ZORO SELECT Viton Square Cord, 1/4" CS, 24" L, 75A (ZUSA-RC-505)
- TUFTEX PolyCarb Series Greca Roof Panel, 10 ft L, 26 in W, Corrugated Profile, 0032 in Thick Material (1419B)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 30A (BULK-RS-S30-45)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 24"x12", 30A (BULK-RS-S30-21)
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 12"x12", 30A (BULK-RS-S30-13)
- ZORO SELECT Rubber, Neoprene, 3/16"Thick, 12"x12", 60 (BULK-RS-NFR70-310)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-862)
- ZORO SELECT Neoprene Sheet, 50A, 12"x12"x1/32", Black (BULK-RS-N50TXT-7)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-229)
- Zoro Select Rubber Sheets & Strips