Shop All Rubber Sheets & Strips
Zoro Select
Rubber Strip, SBR, 3/16"Thick, 36"x6", 70A
Mfr # BULK-RS-SBR75-151
Zoro # G2946456
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Length 3 ft
- Rubber Properties Abrasion Resistant; Water Resistant
- Rubber Material SBR
- Rubber Color Black
- Min. Temp. (F) -45 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBR75-151
- Zoro # G2946456
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 6" |
Overall Length | 36 in |
Overall Width | 6 in |
Description
SBR Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material SBR, Standards ASTM D2000 AA 706, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.022 in, Overall Width 6 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 48" L, 48" W, 18 ga., #4, SS (5-SM 304#4-18Gx48x48)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X5/32C-100)
- FAIRCHILD Edge Grip Seal, Rubber, 8 ft Length, 0.281 in Overall Width, Style: Beltline Weatherstrip (0148-4X2)
- ZORO SELECT White polypropylene Perforated Sheet 96" L x 48" W x 0.063" Thick (PL063125R188S-48X96)
- ZORO SELECT Rubber Strip, SBR, 1/4"Thick, 36"x4", 70A (BULK-RS-SBR75-143)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x4", 70A (BULK-RS-SBR75-139)
- ZORO SELECT Rubber Strip, SBR, 1/16"Thick, 36"x6", 70A (BULK-RS-SBR75-148)
- ZORO SELECT Neoprene Strip, L 10 ft, Black (ZUSANSR-FR-260)
- ZORO SELECT Rubber, SBR, 1/2 Th x 6 In W, 50 Ft, Black (BULK-RS-SBRHS60-77)
- ZORO SELECT 3/4" High Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-NHS60-243)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-N60-227)
- Zoro Select Rubber Sheets & Strips