Shop All Rubber Sheets & Strips
Zoro Select
Rubber Strip, SBR, 1/2"Thick, 36"x2", 70A
Mfr # BULK-RS-SBR75-136
Zoro # G2637591
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Length 3 ft
- Rubber Properties Abrasion Resistant; Water Resistant
- Rubber Material SBR
- Rubber Color Black
- Min. Temp. (F) -45 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBR75-136
- Zoro # G2637591
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 2" |
Overall Width | 2 in |
Overall Length | 36 in |
Description
SBR Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material SBR, Standards ASTM D2000 AA 706, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.050 in, Overall Width 2 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 0.5 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/32C-25)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 2" Dia. (2XMH9)
- ZORO SELECT Alloy Steel Rod, 12 in L, 1 in Dia. (7391_12_0)
- ZORO SELECT Bar Grating, Serrated, 48 in L, 36 in W, 1.75 in H, Black Painted Steel Finish (20250R175-C4)
- ZORO SELECT Rubber Strip, SBR, 1"Thick, 36"x2", 70A (BULK-RS-SBR75-138)
- ZORO SELECT Rubber Strip, SBR, 3/8"Thick, 36"x2", 70A (BULK-RS-SBR75-135)
- ZORO SELECT Rubber Strip, SBR, 3/4"Thick, 36"x2", 70A (BULK-RS-SBR75-137)
- ZORO SELECT Rubber, Silicone, 1/16 In Thick, 36 x 10 ft (BULK-RS-S50BFDA-11)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A (BULK-RS-H60-246)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-24)
- USA INDUSTRIALS Fiberglass Rfcd Silicone Rubber - 70A - 3/32" T x 12" W x 12" L (BULK-RS-SFR70-17)
- Zoro Select Rubber Sheets & Strips