Shop All Rubber Sheets & Strips
Zoro Select
Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A
Mfr # BULK-RS-HPN60-50
Zoro # G9724224
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; Water Resistant
- Rubber Material Hypalon
- Rubber Color Black
- Min. Temp. (F) -40 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-HPN60-50
- Zoro # G9724224
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 2" |
Overall Length | 36 in |
Overall Width | 2 in |
Description
Hypalon Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60A, Grade Standard, Material Hypalon, Standards ASTM D2000 CE 610, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 2 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Polypropylene Rectangle Stock 12" L x 1" W x 1/2" Thick (BULK-PS-PP-79)
- E. JAMES Sheet Rubber, 3/32, 36" x 36" SBR Red, 1507-3/32M (1507-3/32M)
- ZORO SELECT Gray PVC Type 1 Tube Stock 3 ft L (BULK-RPT-PVC-36)
- ZORO SELECT Music Wire, Type 302 SS, 13, 0.031 In (29031)
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x2", 60A (BULK-RS-HPN60-21)
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x2", 60A (BULK-RS-HPN60-23)
- ZORO SELECT Rubber Strip, Hypalon, 1/8"Th, 36"x6", 60A (BULK-RS-HPN60-33)
- ZORO SELECT Neoprene Ball, 3/8", Black, Standard, PK10 (BULK-RB-N70-4)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-72)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/2" W (BULK-RS-S40-167)
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-319)
- Zoro Select Rubber Sheets & Strips