Shop All Rubber Sheets & Strips
Zoro Select
Rubber Strip, Gum, 1/4"Thick, 36"x2", 40A
Mfr # BULK-RS-NAT40-345
Zoro # G3003874
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Length 3 ft
- Rubber Properties Water Resistant
- Rubber Material Natural
- Rubber Color Tan
- Min. Temp. (F) -45 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NAT40-345
- Zoro # G3003874
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Width | 2" |
Length | 36" |
Overall Length | 36 in |
Overall Width | 2 in |
Description
Natural Rubber Strip, Strip, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Tan, Durometer 40A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.026 in, Overall Width 2 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 48" W x 1/4" Thick (PS-CACT-24)
- ZORO SELECT PVC Type 1 Plastic Sheet 32" L x 16" W x 1/8" Thick (BULK-PS-PVC-358)
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-NHS50-941)
- ZORO SELECT Rod, 4140, 1 In Dia x 3 Ft L, BHN 321 (2KUF2)
- ZORO SELECT Rubber Strip, Gum, 1/4"Thick, 36"x4", 40A (BULK-RS-NAT40-346)
- ZORO SELECT Rubber Strip, Gum, 1"Thick, 36"x2", 40A (BULK-RS-NAT40-366)
- ZORO SELECT Rubber Strip, Gum, 3/16"Thick, 36"x2", 40A (BULK-RS-NAT40-340)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 50A (BULK-RS-S50FDA-298)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 30A (BULK-RS-S30-42)
- ZORO SELECT 1/16in Neoprene 1 Ply 36"x60" (BULK-RS-NFR70-241)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 60A (BULK-RS-H60-867)
- Zoro Select Rubber Sheets & Strips