Shop All Rubber Sheets & Strips
Zoro Select
Rubber Strip, EPDM, 3/8"Thick, 36"x2", 60A
Mfr # BULK-RS-E60-896
Zoro # G9724696
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
- Min. Temp. (F) -30 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60-896
- Zoro # G9724696
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 2 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 2" |
Overall Length | 36 in |
Overall Width | 2 in |
Description
EPDM Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.035 in, Overall Width 2 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.375 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 4" W x 1/4" Thick (BULK-PS-UHMW-264)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 25 Ft, Black (BULK-RS-SBRHS60-79)
- ZORO SELECT Wall Tile, Tan, 12 in. L, PK4 (Wlins-lig30530550n-p4)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 1.500" Thick (1ZAL2)
- ZORO SELECT Rubber Strip, EPDM, 3/16"Thick, 36"x2", 60A (BULK-RS-E60-894)
- ZORO SELECT Rubber Strip, EPDM, 1/32"Thick, 36"x6", 60A (BULK-RS-E60-906)
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x6", 60A (BULK-RS-E60-909)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 40A (BULK-RS-N40-880)
- ZORO SELECT 1/16" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 30A (BULK-RS-N30MIL-14)
- ZORO SELECT Rubber, Vinyl, 3/16"Thick, 12"x12", 70A (BULK-RS-PVC70-7)
- USA INDUSTRIALS Silicone Rubber Strip - 60A - 3/32" Thick x 3/4" Wide x 10ft. Long (BULK-RS-S60-409)
- Zoro Select Rubber Sheets & Strips