Shop All Rubber Sheets & Strips
Zoro Select
Rubber Strip, 1/16" Thickness, 1" W
Mfr # BULK-RS-H40-130
Zoro # G7275197
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Length 10 ft
- Rubber Properties Oil Resistant, Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
- Min. Temp. (F) -30 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-H40-130
- Zoro # G7275197
- UPC # 193005064778
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1 in |
Rubber Length | 10 ft |
Overall Width | 1 in |
Overall Length | 10 ft |
Description
Buna-N Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 40A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 1 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 5/8, 0.625 In (O1D586)
- FILM-GARD Plastic Sheeting 6 mil X 16 ft. W X 100 ft. L Polyethylene Clear (626055)
- ZORO SELECT Rubber Strip, Hypalon, 1/4"Th, 36"x6", 60A (BULK-RS-HPN60-62)
- ZORO SELECT Square, Copper, 110, 3/8 x 3/8 In, 1 Ft L (CUSQ00056)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-H40-170)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W (BULK-RS-H40-128)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-H40-174)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A (BULK-RS-N60-921)
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1000)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1" W (BULK-RS-E60-170)
- ZORO SELECT Rubber Sheet, EPDM, 3/32"Thick, 36"x12", 60A (BULK-RS-E60-258)
- Zoro Select Rubber Sheets & Strips