Shop All Rubber Sheets & Strips
Zoro Select
Rubber Sheet, Vinyl, 1/4"Thick, 24"x12", 70A
Mfr # BULK-RS-PVC70-12
Zoro # G2881891
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Properties Water Resistant
- Rubber Material Vinyl
- Rubber Color Black
- Min. Temp. (F) -40 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-PVC70-12
- Zoro # G2881891
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 2 ft |
Width | 12" |
Length | 24" |
Overall Length | 24 in |
Overall Width | 12 in |
Description
Vinyl Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Standard, Material Vinyl, Standards -, Maximum Temperature 180 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.026 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.25 in, Abrasion Resistance Fair, Chemical Resistance Good, Oil Resistance Good, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black Acetal Copolymer Plastic Bar 24" L, 2" W (BULK-PS-ACB-764)
- ZORO SELECT White PTFE Plastic Tube Stock 3 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PTFE-86)
- TRIM-LOK Rubber Seal, D-Shaped, 3/4"W x 25 ft. (X125HT-25)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 5/8" Dia. (G15-TRFE-.625-1)
- ZORO SELECT Buna-N Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 36"L (BULK-RS-H60-16)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-864)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-927)
- ZORO SELECT Neoprene Roll, 40A, 10'x12"x1/16", Black (BULK-RS-N40-198)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50-9)
- ZORO SELECT Rubber Strip, 1/8" Thickness, 2" W (BULK-RS-N50-104)
- ZORO SELECT Rubber Sheet, EPDM, 1/2"Thick, 36"x12", 60A (BULK-RS-E60-14)
- Zoro Select Rubber Sheets & Strips