Shop All Rubber Sheets & Strips
Zoro Select
Rubber Sheet, SBR, 1/16"Thick, 12"x12", 60
Mfr # BULK-RS-SBRFR75-69
Zoro # G6218834
original price:
$5.41
9% off
new price: $4.89
/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16 in
- Rubber Length 1 ft
- Rubber Properties Abrasion Resistant; Water Resistant
- Rubber Material SBR
- Rubber Color Black
Product Information
- Brand Zoro Select
- MFR # BULK-RS-SBRFR75-69
- Zoro # G6218834
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 12" |
Overall Length | 12 in |
Overall Width | 12 in |
Description
SBR Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Fabric-Reinforced, Material SBR, Standards ASTM D2000 AA 706, Number of Ply 1, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Reinforced Material Polyester, Overall Width 12 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Excellent, Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Grade F3 Felt Sheet No Adh, 1/4" Thick x 36" Wide x 36" L (BULK-FS-F3-10)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B2)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/2" Dia. (68979104)
- E. JAMES Sheet Rubber, 1/32, 6" X 10ft Silicone 30 (2830-1/32X6X10)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 (BULK-RS-SBRFR75-9)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x24", 60 (BULK-RS-SBRFR75-70)
- ZORO SELECT Rubber Sheet, EPDM, 3/16"Thick, 24"x12", 60A (BULK-RS-E60-245)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 40A (BULK-RS-H40-328)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 60A (BULK-RS-N60-227)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 30"x24", 60A (BULK-RS-RCY60-30)
- ZORO SELECT Rubber Sheet, Butyl, 1/4"Thick, 12"x12", 60A (BULK-RS-BTL60-6)
- Zoro Select Rubber Sheets & Strips