Shop All Rubber Sheets & Strips
Zoro Select
Rubber Sheet, Gum, 3/16"Thick, 12"x12", 40A
Mfr # BULK-RS-NAT40-25
Zoro # G3089475
original price:
$12.69
10% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Properties Water Resistant
- Rubber Material Natural
- Rubber Color Tan
- Min. Temp. (F) -45 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NAT40-25
- Zoro # G3089475
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 12" |
Overall Length | 12 in |
Overall Width | 12 in |
Description
Natural Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Tan, Durometer 40A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.022 in, Overall Width 12 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.1875 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-NHS60-9)
- ZORO SELECT Beige ABS Rectangle Stock 36" L x 1" W x 1/8" Thick (BULK-PS-ABS-212)
- ZORO SELECT Slotted Shim 4 x 4" x 0.003", Pk20 (36D746)
- POLY-AMERICA 8'4 x 200' .7mil High Density Painters Poly Film (070100H)
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 12"x12", 40A (BULK-RS-NAT40-27)
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 36"x12", 40A (BULK-RS-NAT40-10)
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 24"x12", 40A (BULK-RS-NAT40-242)
- ZORO SELECT Neoprene Ball, 2 in, Black, Standard Grade (BULK-RB-N70-11)
- ZORO SELECT Neoprene Strip, 60A, 10'x4"x0.375 (BULK-RS-N60FP-20)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x24", 60A (BULK-RS-RCY60-10)
- ZORO SELECT Buna-N Sheet, 60A, 24"x24"x3/16", Blue (BULK-RS-H60MD-39)
- Zoro Select Rubber Sheets & Strips