Shop All Rubber Sheets & Strips
Zoro Select
Rubber Sheet, EPDM, 1/16"Thick, 36"x12", 70A
Mfr # BULK-RS-E70MIL-10
Zoro # G3422404
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
- Min. Temp. (F) -30 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E70MIL-10
- Zoro # G3422404
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 3 ft |
Width | 12" |
Length | 36" |
Overall Width | 12 in |
Overall Length | 36 in |
Description
EPDM Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 70A, Grade Military, Material EPDM, Standards ASTM D2000 M4CA710, MIL-R-3065E, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,700 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Good, Oil Resistance Poor, Water Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 48 in L, 1/8 in Thick, Red (1001312R)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.188" Thick (1ZAK4)
- ONLINEMETALS 0.25" Acrylic Round Rod Extruded Clear (21834)
- FAIRCHILD Edge Grip Seal, EPDM, 8 ft Length, 0.5 in Overall Width, Style: Window Channel (0636-8)
- ZORO SELECT Rubber Sheet, EPDM, 1/32"Thick, 36"x12", 70A (BULK-RS-E70MIL-9)
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x12", 70A (BULK-RS-E70MIL-14)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 70A (BULK-RS-E70MIL-19)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-944)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 4"x36", Black, 50A (BULK-RS-NHS50-887)
- ZORO SELECT Viton Ball, 3/16 in, Black, Standard, PK5 (BULK-RB-V70-1)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 6" Disc (2 Pack) (22-01-125)
- Zoro Select Rubber Sheets & Strips