Shop All Rubber Sheets & Strips
Zoro Select
Rubber Sheet, EPDM, 1/16"Thick, 24"x12", 60A
Mfr # BULK-RS-E60-920
Zoro # G6671777
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Properties Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
- Min. Temp. (F) -30 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-E60-920
- Zoro # G6671777
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 2 ft |
Width | 12" |
Length | 24" |
Overall Width | 12 in |
Overall Length | 24 in |
Description
EPDM Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60A, Grade Standard, Material EPDM, Standards ASTM D2000 BA 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" Aluminum Square Bar 6061-T6511-Extruded (1114)
- SCHAEFER BRUSH Aluminum Rod, 12-24, Male-Female Thd, 2 ft. (13002)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 7/8 in Inside Dia, 1 in Outside Dia (BULK-PT-PETG-7)
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 24"x12", 40A (BULK-RS-NAT40-242)
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-NHS50-12)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 30"x24", 60A (BULK-RS-RCY60-16)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-NHS60-887)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-N70-297)
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 70A (BULK-RS-H70-1003)
- ZORO SELECT Rubber, SBR, 1/16 In Th, 36 Inx25 Ft (BULK-RS-RSBR60-92)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/4" Thick - 36" Width x 36" Length - Black (20-107)
- Zoro Select Rubber Sheets & Strips