Shop All Rubber Sheets & Strips
Zoro Select
Rubber, SBR, 1/16 In Th, 36 Inx25 Ft
Mfr # BULK-RS-RSBR60-92
Zoro # G7501426
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Properties Abrasion Resistant; Water Resistant
- Rubber Material SBR
- Rubber Color Red
- Min. Temp. (F) -45 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RSBR60-92
- Zoro # G7501426
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 25 ft |
Overall Length | 25 ft |
Overall Width | 36 in |
Description
SBR Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Red, Durometer 60A, Grade Standard, Material SBR, Standards ASTM D2000 AA 603, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 25 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 400 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good, Weather Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 8 In, 3 Ft (61F.5X8-36)
- AMPG Shim, Shortening, ID 0.314 In, PK50 (2DMD4)
- ZORO SELECT Flat, Al, 2024, 1/2 x 2 In, 1 Ft (2EYL3)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Roll, 36"x5 ft., Black, 30A (BULK-RS-N30-123)
- ZORO SELECT Rubber, SBR, 1/8 In Th, 36 Inx15 Ft (BULK-RS-RSBR60-91)
- ZORO SELECT Roll, SBR, 1/8 in. Thick, 25 ft., Red, 70A (BULK-RS-RSBR60-93)
- ZORO SELECT Roll, SBR, 3/32 in. Thick, 25 ft., Red, 70A (BULK-RS-RSBR60-110)
- ZORO SELECT Buna-N Rubber Sheet No Adhesive, 60A, 1/16"T x 36"W x 36"L (BULK-RS-H60-16)
- ZORO SELECT Rubber, Viton, 3/32"Thick, 24"x12", 70A (BULK-RS-V75-446)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x24", 60A (BULK-RS-RCY60-24)
- RUBBER-CAL Neoprene Sheet - 70A - Smooth Finish - No Backing - 0.125" Thick x 36" Width x 60" Length - Black (30-007-125)
- Zoro Select Rubber Sheets & Strips