Shop All Rubber Sheets & Strips
Zoro Select
Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A
Mfr # BULK-RS-NAT40-206
Zoro # G0309517
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Properties Water Resistant
- Rubber Material Natural
- Rubber Color Tan
- Min. Temp. (F) -45 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NAT40-206
- Zoro # G0309517
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Overall Width | 36 in |
Overall Length | 10 ft |
Description
Natural Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Tan, Durometer 40A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock Assortment 20 x 20", Pk14 (44915)
- PHIFER Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3032231)
- ZORO SELECT Gray PVC Type 1 Tube Stock 3 ft L (BULK-RPT-PVC-36)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/16" Thick (BULK-PS-PC-25)
- ZORO SELECT Rubber, Gum, 1/8 In Th, 36 Inx15 Ft (BULK-RS-NAT40-338)
- ZORO SELECT Rubber Roll, Gum, 1/4 in. Thick, 5 ft., 40A (BULK-RS-NAT40-283)
- ZORO SELECT Rubber Roll, Gum, 1/16 in. Thick, 10 ft, 40A (BULK-RS-NAT40-205)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-868)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 36"x12", 70A (BULK-RS-RSBR60-4)
- ZORO SELECT Rubber Strip, EPDM, 1/32"Thick, 36"x6", 60A (BULK-RS-E60-906)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A (BULK-RS-N30-108)
- Zoro Select Rubber Sheets & Strips