Shop All Rubber Sheets & Strips
Zoro Select
Rubber Roll, Gum, 1/16 in. Thick, 10 ft, 40A
Mfr # BULK-RS-NAT40-205
Zoro # G0309569
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Properties Water Resistant
- Rubber Material Natural
- Rubber Color Tan
- Min. Temp. (F) -45 Degrees F
Product Information
- Brand Zoro Select
- MFR # BULK-RS-NAT40-205
- Zoro # G0309569
- Country of Origin China
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 10 ft |
Overall Length | 10 ft |
Overall Width | 36 in |
Description
Natural Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Tan, Durometer 40A, Grade Standard, Material Natural Rubber, Standards ASTM D2000 AA 421, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.011 in, Overall Width 36 in, Tensile Strength 3,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876020)
- PROFESSIONAL PLASTICS White His Sheet, 0.030 X 48.000 X 96.000 [Each] (SHISWH.030X48.000X96.000)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 130 PCS (36D710)
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 26 ga., #4, SS (Leathergrain 304#4-26Gx48x96)
- ZORO SELECT Rubber Roll, Gum, 1/8 in. Thick, 10 ft., 40A (BULK-RS-NAT40-206)
- ZORO SELECT Rubber, Gum, 3/8 In Th, 36 Inx10 Ft (BULK-RS-NAT40-209)
- ZORO SELECT Rubber, Gum, 1/8 In Th, 36 Inx15 Ft (BULK-RS-NAT40-338)
- ZORO SELECT Rubber, Hypalon, 3/16"Thick, 12"x12", 60A (BULK-RS-HPN60-9)
- ZORO SELECT 3/4" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A (BULK-RS-N50-870)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 40A (BULK-RS-H40-328)
- ZORO SELECT Silicone Sheet, 70A, 36"x36"x0.125", Red (BULK-RS-S70-23)
- Zoro Select Rubber Sheets & Strips