Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Recycled, 5/16"Thick, 30"x24", 60A
Mfr # BULK-RS-RCY60-16
Zoro # G7522347
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Properties Anti-Skid, Weather Resistant
- Rubber Material Recycled
- Rubber Color Black-Speckled
- Min. Temp. (F) 0 Degrees F
- Durometer 60A
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RCY60-16
- Zoro # G7522347
- Country of Origin Malaysia
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 24 in |
Rubber Length | 30 in |
Length | 30" |
Width | 24" |
Overall Width | 24 in |
Overall Length | 30 in |
Description
Recycled Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 30 in, Thickness Tolerance +/-0.030 in, Overall Width 24 in, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.3125 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 40A, 4'x36"x1/32 (BULK-RS-S40-251)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B4)
- ZORO SELECT Foam Sheet, Microcellular, 24 in W, 24 in L, 1/32 in Thick, Black (ZUSA-MCP-94)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.093" Thick (BULK-PS-PC-581)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x12", 60A (BULK-RS-RCY60-29)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x12", 60A (BULK-RS-RCY60-8)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 12"x12", 60A (BULK-RS-RCY60-7)
- ZORO SELECT EPDM Strip, 60A, 10'x6"x1/16", Black (BULK-RS-E60-432)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-246)
- ZORO SELECT Rubber Strip, Gum, 1/2"Thick, 36"x6", 40A (BULK-RS-NAT40-358)
- RUBBER-CAL Buna-N Sheet - 0.032" Thick x 36" Width x 36" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-032)
- Zoro Select Rubber Sheets & Strips