Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Recycled, 5/16"Thick, 12"x12", 60A
Mfr # BULK-RS-RCY60-14
Zoro # G7581716
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Properties Anti-Skid, Weather Resistant
- Rubber Material Recycled
- Rubber Color Black-Speckled
- Min. Temp. (F) 0 Degrees F
- Durometer 60A
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RCY60-14
- Zoro # G7581716
- Country of Origin Malaysia
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12 in |
Rubber Length | 1 ft |
Length | 12" |
Width | 12" |
Overall Width | 12 in |
Overall Length | 12 in |
Description
Recycled Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.030 in, Overall Width 12 in, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.3125 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 10 ft. L x 12" W x 0.030" Thick (G15-30F-12X10)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.220" Thick (BULK-PS-PC-606)
- ZORO SELECT Foam Sheet, Open Cell, 19 in W, 19 in L, 1/4 in Thick, Black (ZUSA-PU-14)
- ZORO SELECT Silicone Sheet, 40A, 12"x12"x0.5", White (BULK-RS-S40WFDA-14)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 12"x12", 60A (BULK-RS-RCY60-21)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x48", 60A (BULK-RS-RCY60-12)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x24", 60A (BULK-RS-RCY60-10)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W (BULK-RS-E60-64)
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-51)
- ZORO SELECT Sponge, Neo-EPDM-SBR, 3/16"Thick, 72"x42" (CCNES-3/16F59-P)
- RUBBER-CAL Closed Cell Rubber EPDM - 1/2" Thick x 39" x 78" (02-129)
- Zoro Select Rubber Sheets & Strips