Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Recycled, 5/16"Thick, 120"x48", 60A
Mfr # BULK-RS-RCY60-13
Zoro # G4732673
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 48 in
- Rubber Length 10 ft
- Rubber Properties Anti-Skid, Weather Resistant
- Rubber Material Recycled
- Rubber Color Black-Speckled
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RCY60-13
- Zoro # G4732673
- Country of Origin Malaysia
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 48 in |
Rubber Length | 10 ft |
Overall Length | 10 ft |
Overall Width | 4 ft |
Description
Recycled Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.030 in, Overall Width 4 ft, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.3125 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0015x5/8 ID, Pk10 (25142)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9913)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 4" W x 1/4" Thick (BULK-PS-PE-303)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/2 x 1 In, 8 ft. (6ALW0)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 120"x48", 60A (BULK-RS-RCY60-34)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 120"x48", 60A (BULK-RS-RCY60-6)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 120"x48", 60A (BULK-RS-RCY60-20)
- ZORO SELECT Rubber Strip, Gum, 1/4"Thick, 36"x4", 40A (BULK-RS-NAT40-346)
- ZORO SELECT Rubber Strip, Viton, 1/4"Thick, 36"x2", 70A (BULK-RS-V75-262)
- ZORO SELECT Silicone Roll, 30A, 4'x36"x1/32", Red (BULK-RS-S30-107)
- ZORO SELECT 1/8" 2-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A (BULK-RS-NFR70-313)
- Zoro Select Rubber Sheets & Strips