Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Recycled, 1/8"Thick, 48"x48", 60A
Mfr # BULK-RS-RCY60-26
Zoro # G4334863
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Properties Anti-Skid, Weather Resistant
- Rubber Material Recycled
- Rubber Color Black-Speckled
- Min. Temp. (F) 0 Degrees F
- Durometer 60A
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RCY60-26
- Zoro # G4334863
- Country of Origin Malaysia
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 48 in |
Rubber Length | 4 ft |
Length | 48" |
Width | 48" |
Overall Width | 4 ft |
Overall Length | 4 ft |
Description
Recycled Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 4 ft, Thickness Tolerance +/-0.017 in, Overall Width 4 ft, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor, Water Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slotted Shim 2 x 2" x 0.050", Pk10 (36D727)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 10 15/16 in D, Checker Plate (22188S100-TRD6)
- RANDALL 3/4In. PLASTIC ANGLE (4 FT P-638)
- ZORO SELECT Gray CPVC Plastic Rod 1 ft L, 6 in Dia. (BULK-PR-CPVC-58)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 36"x36", 60A (BULK-RS-RCY60-32)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 36"x36", 60A (BULK-RS-RCY60-11)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x12", 60A (BULK-RS-RCY60-22)
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A (BULK-RS-H60-26)
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 40A (BULK-RS-H40-24)
- ZORO SELECT Sponge Roll, Neo-EPDM-SBR, 3/16x3/8 In (CNES593163/850T)
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-871)
- Zoro Select Rubber Sheets & Strips