Shop All Rubber Sheets & Strips
Zoro Select
Rubber, Recycled, 1/8"Thick, 36"x36", 60A
Mfr # BULK-RS-RCY60-25
Zoro # G4710185
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Properties Anti-Skid, Weather Resistant
- Rubber Material Recycled
- Rubber Color Black-Speckled
- Min. Temp. (F) 0 Degrees F
- Durometer 60A
Product Information
- Brand Zoro Select
- MFR # BULK-RS-RCY60-25
- Zoro # G4710185
- Country of Origin Malaysia
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 36 in |
Rubber Length | 3 ft |
Length | 36" |
Width | 36" |
Overall Width | 36 in |
Overall Length | 36 in |
Description
Recycled Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black-Speckled, Durometer 60A, Grade Standard, Material Recycled Rubber, Standards ASTM D2000 GE 306, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 250 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Poor, Oil Resistance Poor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-PC-SR-38)
- PHIFER Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (3000975)
- USA INDUSTRIALS CE Garolite Sheet - 1/4" Thick x 48" Wide x 48" Long (BULK-CS-GCE-174)
- ZORO SELECT Blank Stock, Rec, 304SS, 3/16Tx1 1/2 Inx6ft (4YTZ1)
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x48", 60A (BULK-RS-RCY60-33)
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 48"x24", 60A (BULK-RS-RCY60-24)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x12", 60A (BULK-RS-RCY60-36)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 70A (BULK-RS-NHS70-23)
- ZORO SELECT Neoprene Ball, 1 in, White, Food Grade (BULK-RB-N70FDA-8)
- ZORO SELECT Silicone Roll, 30A, 5'x36"x0.25", Red (BULK-RS-S30-166)
- ZORO SELECT Neoprene Strip, 50A, 10'x1/4"x1/32", Black (BULK-RS-N50-147)
- Zoro Select Rubber Sheets & Strips